Shop LUBRIPLATE
See all product information
Create Account
Compressor Oil, 5 gal, Pail
- Mfr # L0916-060
- Zoro # G301865541
product price:Â
$
539.99
/ea
Free Shipping & Returns
Key Features
Container Type
Pail
Container Size
5 gal
Color
Water White
NSF Rating
H1
Application
Compressors, Hydraulics
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0916-060
- Zoro #
- G301865541
- UPC #
- 089215591602
- Country of Origin
- United States
- Item
- Compressor Oil
- Container Type
- Pail
- Color
- Water White
- NSF Rating
- H1
- Application
- Compressors, Hydraulics
- Series
- SFGO Ultra Series
- Base Oil
- Synthetic
- SAE Viscosity Grade
- 20
- Flash Point
- 480 Degrees F
- Food Grade
- Yes
- ISO Viscosity Grade
- 46
- Viscosity Index
- 134
- Brand
- Lubriplate
Dimensions
- Container Size
- 5 gal
Description
Compressor Oil, Brand Lubriplate, Container Size 5 gal, Container Type Pail, SAE Viscosity Grade 20, ISO Viscosity Grade 46, Viscosity Index 134, Flash Point 480 Degrees F, Food Grade Yes, Series SFGO Ultra Series, Application Compressors, Hydraulics, Base Oil Synthetic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.