Zoro Homepage

Cs-Fg Ep-1, 35 Lb Pail

  • Mfr # L0155-035

  • Zoro # G605831525


product price: $697.99
/ea
Free Shipping & Returns

Key Features

Lubricant Application
Meat Processing Plants, Canneries, Dairies, Breweries, Bottling Plants, Food Processing And Packaging Equipment
NSF Rating
H1
Container Size
35 lb
Lubricant Container
Pail
Lubricant Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0155-035
Zoro #
G605831525
UPC #
89215515509
Country of Origin
United States

Dimensions

Container Size
35 lb

Details

Item
Grease
Lubricant Application
Meat Processing Plants, Canneries, Dairies, Breweries, Bottling Plants, Food Processing And Packaging Equipment
NSF Rating
H1
Lubricant Container
Pail
Lubricant Color
Beige
Series
CS-FG EP

Description

Calcium Sulfonate Food Grade EP-1 Grease

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.