Zoro Homepage

Drum, Hydraulic Oil, 32 ISO Viscosity, 10 SAE

  • Mfr # L1050-062

  • Zoro # G801865331


product price: $3,820.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Container Type
Drum
ISO Viscosity Grade
32
SAE Grade
10
Application
Mobile and Stationary Hydraulic Vane, Piston and Gear-Type Pumps
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1050-062
Zoro #
G801865331
UPC #
89215000852
Country of Origin
United States

Details

Item
Hydraulic Oil
Container Type
Drum
ISO Viscosity Grade
32
SAE Grade
10
Application
Mobile and Stationary Hydraulic Vane, Piston and Gear-Type Pumps
Color
Yellow
Type
Oil
Green Certification or Other Recognition
Ultimately biodegradable PW1; USDA BioPreferred Program
Flash Point
457°F
Viscosity @ 40 C (cSt)
30.87
Neutrilization Number
Less than 0.4
Fire Point
500°F
Viscosity @ 100 C (cSt)
6.9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.