Fg Cooker Oil, 55 Gal Drum, H-1/Food Grade Fluid For Manzel Lubricator On Rotary Cookers
- Mfr # L0701-062
- Zoro # G101865987
product price:Â
$
3,643.99
/ea
Key Features
Container Type
Drum
Container Size
55 gal
NSF Rating
H1
Application
Pressure Cooler and Micro-Valve Systems
Series
H-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0701-062
- Zoro #
- G101865987
- UPC #
- 89215470112
- Country of Origin
- United States
- Item
- Cooker Oil
- Container Type
- Drum
- NSF Rating
- H1
- Application
- Pressure Cooler and Micro-Valve Systems
- Series
- H-1
Dimensions
- Container Size
- 55 gal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.