Zoro Homepage

Fg Proofer Chain Oil, 5 Gal Pail

  • Mfr # L0734-060

  • Zoro # G105831483


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Lubricant Application
Bakery Proofer Chains
NSF Rating
H1
Container Size
5 gal
Lubricant Container
Pail
Lubricant Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0734-060
Zoro #
G105831483
UPC #
89215573400
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Proofer Chain Oil
Lubricant Application
Bakery Proofer Chains
NSF Rating
H1
Lubricant Container
Pail
Lubricant Color
Clear
Series
FP

Description

H-1/food grade, ISO-100 fluid for bakery proofer chains

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.