
Fgl-0, 4/6 Lb Tubs, H-1/Food Grade White Grease For Auto Lube Greasing Systems, PK4
Mfr # L0230-005
Zoro # G701865851
product price: $491.99
/pk 4, $123.00/ea
Free Shipping & Returns
Key Features
Lubricant Application
High-Speed Can Closing Equipment, Centralized Lubrication Systems
NSF Rating
H1
Container Size
6 lb
Lubricant Container
Tub
Min. Operating Temp. Range
0°F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L0230-005
Zoro #
G701865851
UPC #
89215723065
Country of Origin
United States
Dimensions
Container Size
6 lb
Details
Item
Grease
Lubricant Application
High-Speed Can Closing Equipment, Centralized Lubrication Systems
NSF Rating
H1
Lubricant Container
Tub
Min. Operating Temp. Range
0°F
Max. Operating Temp. Range
335°F
Lubricant Color
White
Series
FGL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.