Zoro Homepage

Fgl-00, 4/6 Lb Tubs, H-1/Food Grade White Grease For Auto Lube Systems, PK4

  • Mfr # L0226-005

  • Zoro # G501865686


product price: $571.99
/pk 4, $143.00/ea
Free Shipping & Returns

Key Features

Lubricant Application
Leaky Gear Cases, Centralized Lubrication Systems Where A Semi-Fluid Grease Is Required
NSF Rating
H1
Container Size
6 lb
Lubricant Container
Tub
Min. Operating Temp. Range
0°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0226-005
Zoro #
G501865686
UPC #
89215722662
Country of Origin
United States

Dimensions

Container Size
6 lb

Details

Item
Grease
Lubricant Application
Leaky Gear Cases, Centralized Lubrication Systems Where A Semi-Fluid Grease Is Required
NSF Rating
H1
Lubricant Container
Tub
Min. Operating Temp. Range
0°F
Max. Operating Temp. Range
300°F
Lubricant Color
White
Series
FGL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.