Shop LUBRIPLATE
See all product information
Create Account
Fgl-1, 4/6 Lb Tubs, H-1/Food Grade White Grease For Medium To High Speed Applications, PK4
- Mfr # L0231-005
- Zoro # G101865475
product price:Â
$
477.99
/pk of 4, $119.50/ea
Free Shipping & Returns
Key Features
Container Type
Tub
Container Size
6 lb
Color
White
Maximum Operating Temperature
360 Degrees F
Minimum Operating Temperature
0 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0231-005
- Zoro #
- G101865475
- UPC #
- 89215723164
- Country of Origin
- United States
- Item
- Grease
- Container Type
- Tub
- Color
- White
- Maximum Operating Temperature
- 360 Degrees F
- Minimum Operating Temperature
- 0 Degrees F
- NSF Rating
- H1
- Application
- Multi-Purpose Food Grade Applications
- Series
- FGL