Lubricant, 1 gal, Pail, Water-based gel BaseLight yellow
- Mfr # CRM-1
- Zoro # G416380670
product price:Â
$
36.15
/ea
Sold in multiples of 4 for
$144.60
Key Features
Container Capacity
1 gal
Post-Application Film
Gel
Container Type
Pail
Base Lubricant
Water-based gel
Color
Light yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CRM-1
- Zoro #
- G416380670
- UPC #
- 783310352082
- Country of Origin
- United States
Details
- Item
- Lubricant
- Container Capacity
- 1 gal
- Post-Application Film
- Gel
- Container Type
- Pail
- Base Lubricant
- Water-based gel
- Color
- Light yellow
- Application
- Wire/cable pulling lubricant for conduit
- Operating Temperature - Maximum
- 190 Degrees F
- Viscosity Index
- 30000 to 45000 cPs
- Operating Temperature - Minimum
- 28 Degrees F
Description
Greenlee Cable-Cream pulling lubricant non-flammable non-hazardous, pail container, 1 gal container, 9.5 lb net weight, gel form, light yellow, 28 to 190 DegF, 1 specific gravity, 7 to 8 ph, 30,000 to 45,000 cP viscosity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.