Fgl-1, Drum, H-1/Food Grade White Grease For Medium To High Speed Applications

  • Mfr # L0231-040

  • Zoro # G301865268


product price:  $5,743.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Lubricant Application
Multi-Purpose Food Grade Applications
NSF Rating
H1
Lubricant Container
Drum
Min. Operating Temp. Range
0°F
Max. Operating Temp. Range
360°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L0231-040
Zoro #
G301865268
UPC #
89215423118
Country of Origin
United States

Details

Item
Grease
Lubricant Application
Multi-Purpose Food Grade Applications
NSF Rating
H1
Lubricant Container
Drum
Min. Operating Temp. Range
0°F
Max. Operating Temp. Range
360°F
Lubricant Color
White
Series
FGL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.