Fgl-2, 35 Lb Pail, H-1/Food Grade Tacky White Grease For Multi-Purpose Greasing

  • Mfr # L0232-035

  • Zoro # G101865352


product price:  $555.69
/ea
Free Shipping & Returns

Key Features

Lubricant Application
Multi-Purpose Food Grade Applications Under Severe Operating Conditions Such As Water, Steam, High-Temperature
NSF Rating
H1
Container Size
35 lb
Lubricant Container
Pail
Min. Operating Temp. Range
10°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L0232-035
Zoro #
G101865352
UPC #
89215523207
Country of Origin
United States

Dimensions

Container Size
35 lb

Details

Item
Grease
Lubricant Application
Multi-Purpose Food Grade Applications Under Severe Operating Conditions Such As Water, Steam, High-Temperature
NSF Rating
H1
Lubricant Container
Pail
Min. Operating Temp. Range
10°F
Max. Operating Temp. Range
400°F
Lubricant Color
White
Series
FGL

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.