Fgl-2, Drum, H-1/Food Grade Tacky White Grease For Multi-Purpose Greasing

  • Mfr # L0232-040

  • Zoro # G701865981


product price: $5,743.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Lubricant Application
Multi-Purpose Food Grade Applications Under Severe Operating Conditions Such As Water, Steam, High-Temperature
NSF Rating
H1
Lubricant Container
Drum
Min. Operating Temp. Range
10°F
Max. Operating Temp. Range
400°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0232-040
Zoro #
G701865981
UPC #
89215423217
Country of Origin
United States

Details

Item
Grease
Lubricant Application
Multi-Purpose Food Grade Applications Under Severe Operating Conditions Such As Water, Steam, High-Temperature
NSF Rating
H1
Lubricant Container
Drum
Min. Operating Temp. Range
10°F
Max. Operating Temp. Range
400°F
Lubricant Color
White
Series
FGL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.