Shop LUBRIPLATE
See all product information
Create Account
Fmo-1700-Aw, 12/1 Qts, H-1/Food Grade Usp Mineral Oil Fluid For Gear Boxes, Iso-320, PK12
- Mfr # L0887-054
- Zoro # G401865427
product price:Â
$
239.99
/pk 12, $20.00/ea
Free Shipping & Returns
Key Features
Container Size
1 qt
Color
Colorless
NSF Rating
H1
Application
Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling
Series
FMO-AW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0887-054
- Zoro #
- G401865427
- UPC #
- 89215688708
- Country of Origin
- United States
Dimensions
- Container Size
- 1 qt
Details
- Item
- Mineral Oil
- Color
- Colorless
- NSF Rating
- H1
- Application
- Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling
- Series
- FMO-AW
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.