Sfgo Ultra 680, 5 Gal Pail, H-1/Food Grade Synthetic Fluid For Worm Gear Boxes, Iso-680
- Mfr # L0988-060
- Zoro # G601865821
product price:Â
$
699.99
/ea
Free Shipping & Returns
Key Features
Container Type
Pail
Container Size
5 gal
Color
Water White
NSF Rating
H1
Application
Bearings, Gearboxes, Pumps and Chains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0988-060
- Zoro #
- G601865821
- UPC #
- 89215598809
- Country of Origin
- United States
Dimensions
- Container Size
- 5 gal
Details
- Item
- Synthetic Fluid
- Container Type
- Pail
- Color
- Water White
- NSF Rating
- H1
- Application
- Bearings, Gearboxes, Pumps and Chains
- Series
- SFGO Ultra
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.