Shop LUBRIPLATE
See all product information
Create Account
Fmo-1700-Aw, 4/1 Gal Jugs, H-1/Food Grade Usp Mineral Oil Fluid For Gear Boxes, Iso-320, PK4
- Mfr # L0887-057
- Zoro # G901865330
product price:Â
$
299.99
/pk of 4, $75.00/ea
Free Shipping & Returns
Key Features
Container Type
Jug
Container Size
1 gal
Color
Colorless
NSF Rating
H1
Application
Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0887-057
- Zoro #
- G901865330
- UPC #
- 89215688715
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
Details
- Item
- Mineral Oil
- Container Type
- Jug
- Color
- Colorless
- NSF Rating
- H1
- Application
- Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling
- Series
- FMO-AW