Shop LUBRIPLATE
See all product information
Fmo-1700-Aw, 5 Gal Pail, H-1/Food Grade Usp Mineral Oil Fluid For Gear Boxes, Iso-320
Mfr # L0887-060
Zoro # G501865471
product price:Â $351.99
/ea
Free Shipping & Returns
Key Features
Container Type
Pail
Container Size
5 gal
Color
Colorless
NSF Rating
H1
Application
Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L0887-060
Zoro #
G501865471
UPC #
89215588701
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Item
Mineral Oil
Container Type
Pail
Color
Colorless
NSF Rating
H1
Application
Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling
Series
FMO-AW
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.