Shop LUBRIPLATE
See all product information
Fmo-350, 5 Gal Pail, Iso-68 H-1/Food Grade Usp White Mineral Oil
Mfr # L0741-060
Zoro # G101865871
product price:Â $322.99
/ea
Free Shipping & Returns
Key Features
Container Type
Pail
Container Size
5 gal
NSF Rating
H1
Application
Food Processing Applications
Series
FMO
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L0741-060
Zoro #
G101865871
UPC #
89215574100
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Item
Mineral Oil
Container Type
Pail
NSF Rating
H1
Application
Food Processing Applications
Series
FMO
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.