Shop LUBRIPLATE
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Fmo-350-Aw-Or, Drum, H-1/Food Grade Usp Mineral Oil Hydraulic And Bearing Fluid, Iso-68
Mfr # L0893-062
Zoro # G901865217
product price:Â $3,271.99
/eaKey Features
Container Type
Drum
Color
Orange
NSF Rating
H1
Application
Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling
Series
FMO-AW
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L0893-062
Zoro #
G901865217
UPC #
89215489312
Country of Origin
United States
Details
Item
Mineral Oil
Container Type
Drum
Color
Orange
NSF Rating
H1
Application
Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling
Series
FMO-AW
Description
H-1/food grade USP mineral oil hydraulic and bearing fluid, ISO-68 - where orange colored fluid is desirable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.