Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Grade Silicone, 5 Gal Pail

  • Mfr # L0723-060

  • Zoro # G805831530


product price: $2,019.99
/ea
Free Shipping & Returns

Key Features

Lubricant Application
Food Processing Equipments
NSF Rating
H1
Lubricant Container
Pail
Lubricant Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0723-060
Zoro #
G805831530
UPC #
89215572304
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Oil
Lubricant Application
Food Processing Equipments
NSF Rating
H1
Lubricant Container
Pail
Lubricant Color
Clear

Description

H-1/food grade silicone-fortified fluid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.