Zoro Homepage

Gear Oil, 1 gal, Jug, Black

  • Mfr # L0857-057

  • Zoro # G416287016


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Application
Bakeries, Drying Ovens
ISO Viscosity Grade
220
Container Type
Jug
Maximum Operating Temperature
450 Degrees F
Flash Point
550 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0857-057
Zoro #
G416287016
UPC #
089215685714
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Application
Bakeries, Drying Ovens
ISO Viscosity Grade
220
Container Type
Jug
Maximum Operating Temperature
450 Degrees F
Flash Point
550 Degrees F
NSF Rating
Not Rated
Pour Point
5 Degrees F
Color
Black
SAE Viscosity Grade
140
Series
Super Chain Oil
Item
Gear Oil
Environmentally Acceptable Lubricant
No
Minimum Operating Temperature
5 Degrees F
Base Oil
Semi-Synthetic

Description

Gear Oil,1 gal,Jug,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.