Zoro Homepage

Gear Shield Heavy, 4/6 Lb Tubs

  • Mfr # L0151-005

  • Zoro # G205831468


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Lubricant Type
Grease
Container Type
Tub
Size
6 lb
Min. Operating Temp.
15°F
Maximum Operating Temperature
275 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0151-005
Zoro #
G205831468
UPC #
89215715169
Country of Origin
United States

Dimensions

Size
6 lb

Details

Lubricant Type
Grease
Container Type
Tub
Min. Operating Temp.
15°F
Maximum Operating Temperature
275 Degrees F
Dropping Point
365°F
Thickener Type
Lithium/Asphalt
Color
Black
Lubricant Application
Open Gearing

Description

Medium density open gear grease

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.