
Gear Shield Series Open Gear Grease, 12PK
Mfr # 293-L0152-063
Zoro # G516378126
product price: $462.99
/pk 12, $38.58/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
293-L0152-063
Zoro #
G516378126
UPC #
-
Country of Origin
China
Description
Features Made for all types of open gears Gear Shield Extra Heavy is for adverse conditions where gears are exposed to abrasive conditions such as quarry and mining operations Low-temp gear shield is for cold weather applications Pack of 12 Specifications Color: Black Drop Point ASTM: 370 deg F Grease Type: Lithium NLGI Grade: 2 Odor/Scent: Mineral Oil Packing Type: Spray Can Physical Form: Paste or Gel Quantity: 12 per carton Resistance: Water & Wear Specific Gravity Max: 0.98 Specific Gravity Min: 0.95 Thickener: Lithium Viscosity at Temp. Nom: 2,000 SUS at 100 deg F Applicable Materials: Metals Applications: Open Gear Weight: 13 lbs
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.