Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose, Dark Cutting Oil PK4

  • Mfr # L0520-057

  • Zoro # G700663281


product price: $178.19
/pk 4, $44.55/ea
Free Shipping & Returns

Key Features

ISO Viscosity Grade
46
Fluid Type
Oil
Color
Black
Viscosity
48 cSt (at 100°C); 225 SUS (at 100°F)
Flash Point
335°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0520-057
Zoro #
G700663281
UPC #
89215652013
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

ISO Viscosity Grade
46
Fluid Type
Oil
Color
Black
Viscosity
48 cSt (at 100°C); 225 SUS (at 100°F)
Flash Point
335°F
Application
Cutting
Container Type
Jug
Series
Fiske

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.