Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grease, 11 oz, Aerosol Can, Black

  • Mfr # L0152-063

  • Zoro # G200663361


product price: $310.99
/pk 12, $25.92/ea
Free Shipping & Returns

Key Features

Application
Gear Shields
Lubricant Type
Grease
Container Type
Aerosol Can
Size
11 oz
Min. Operating Temp.
20°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0152-063
Zoro #
G200663361
UPC #
089215215201
Country of Origin
United States

Dimensions

Size
11 oz
Container Size
11 oz

Details

Application
Gear Shields
Lubricant Type
Grease
Container Type
Aerosol Can
Min. Operating Temp.
20°F
Maximum Operating Temperature
275 Degrees F
Dropping Point
370 Degrees F
NSF Rating
H2
Thickener Type
Lithium/Asphalt
Color
Black
Lubricant Application
Heavy-Duty Construction, Racks, Pinions, Slides, Open Gears
Series
Gear Shield Extra Heavy
Base Oil
Mineral
Item
Multipurpose Grease
Product Type
Open Gear Grease
Minimum Operating Temperature
20 Degrees F
NLGI Viscosity Grade
3
Thickener
Lithium

Description

Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.