Shop LUBRIPLATE

Grease, 120 lb, Drum, 375 Degrees F Max Op Temp, Off-White, 930 Series

  • Mfr # L0100-039

  • Zoro # G601865883


product price:  $1,319.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

Container Type
Drum
Color
Off-White
Operating Temperature - Maximum
375 Degrees F
Operating Temperature - Minimum
5 Degrees F
Application
Grease Gun Applications
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L0100-039
Zoro #
G601865883
UPC #
89215410002
Country of Origin
United States

Details

Item
Grease
Container Type
Drum
Color
Off-White
Operating Temperature - Maximum
375 Degrees F
Operating Temperature - Minimum
5 Degrees F
Application
Grease Gun Applications
Series
930
Thickener
Gelling agent
Container Capacity
120 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.