Zoro Homepage

Grease, 15 oz, Tube, Lithium, Off-White

  • Mfr # L0066-004

  • Zoro # G001865230


product price: $279.99
/pk 12, $23.33/ea
Free Shipping & Returns

Key Features

Lubricant Type
Grease
Base Formulation
Lithium
Container Type
Tube
Size
15 oz
Min. Operating Temp.
5°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0066-004
Zoro #
G001865230
UPC #
89215706617
Country of Origin
United States

Dimensions

Size
15 oz

Details

Lubricant Type
Grease
Base Formulation
Lithium
Container Type
Tube
Min. Operating Temp.
5°F
Maximum Operating Temperature
275 Degrees F
Dropping Point
390°F
Thickener Type
Lithium
Color
Off-White
Series
630
Lubricant Application
Water Pumps, Applications Requiring A Cup Type Lubricant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.