Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grease, 2 lb, Bottle, Off-white

  • Mfr # L0031-013

  • Zoro # G801708935


product price: $392.99
/pk 12, $32.75/ea
Free Shipping & Returns

Key Features

Application
Motor Assembly, Rust Prevention
Lubricant Type
Grease
Size
2 lb
Min. Operating Temp.
-25°F
Maximum Operating Temperature
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0031-013
Zoro #
G801708935
UPC #
89215603114
Country of Origin
United States

Dimensions

Size
2 lb

Details

Application
Motor Assembly, Rust Prevention
Lubricant Type
Grease
Container Type
Bottle
Min. Operating Temp.
-25°F
Maximum Operating Temperature
140 Degrees F
Dropping Point
170°F
Thickener Type
Calcium
Color
Off-white
Series
100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.