Zoro Homepage

Grease, 35 lb, Pail, Black

  • Mfr # L0152-035

  • Zoro # G800663358


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Lubricant Type
Grease
Container Type
Pail
Size
35 lb
Min. Operating Temp.
20°F
Maximum Operating Temperature
275 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0152-035
Zoro #
G800663358
UPC #
89215515202
Country of Origin
United States

Dimensions

Size
35 lb

Details

Lubricant Type
Grease
Container Type
Pail
Min. Operating Temp.
20°F
Maximum Operating Temperature
275 Degrees F
Dropping Point
370°F
Thickener Type
Lithium/Asphalt
Color
Black
Lubricant Application
Heavy-Duty Construction, Racks, Pinions, Slides, Open Gears

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.