Zoro Homepage

Grease, 35 lb, Pail, Off-white

  • Mfr # L0037-035

  • Zoro # G001708933


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Lubricant Type
Grease
Container Type
Pail
Size
35 lb
Min. Operating Temp.
-20°F
Maximum Operating Temperature
160 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0037-035
Zoro #
G001708933
UPC #
89215503704
Country of Origin
United States

Dimensions

Size
35 lb

Details

Lubricant Type
Grease
Container Type
Pail
Min. Operating Temp.
-20°F
Maximum Operating Temperature
160 Degrees F
Dropping Point
190°F
Thickener Type
Calcium
Color
Off-white
Series
100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.