Zoro Homepage

Grease, 35 lb, Pail, Steel Gray

  • Mfr # L0180-035

  • Zoro # G001865896


product price: $453.99
/ea
Free Shipping & Returns

Key Features

Lubricant Type
Grease
Size
35 lb
Min. Operating Temp.
-10°F
Maximum Operating Temperature
260 Degrees F
Dropping Point
350°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0180-035
Zoro #
G001865896
UPC #
89215518005
Country of Origin
United States

Dimensions

Size
35 lb

Details

Lubricant Type
Grease
Container Type
Pail
Min. Operating Temp.
-10°F
Maximum Operating Temperature
260 Degrees F
Dropping Point
350°F
Thickener Type
Lithium
Color
Steel Gray
Series
MO-LITH NO. 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.