Zoro Homepage

Grease, 6 lb, Tub, Off-white

  • Mfr # L0137-005

  • Zoro # G301708930


product price: $385.99
/pk 4, $96.50/ea
Free Shipping & Returns

Key Features

Application
Electrical Switch Contacts, Aircraft Switch Assemblies, Battery Posts
Lubricant Type
Grease
Container Type
Tub
Size
6 lb
Min. Operating Temp.
-40°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0137-005
Zoro #
G301708930
UPC #
89215713769
Country of Origin
United States

Dimensions

Size
6 lb

Details

Application
Electrical Switch Contacts, Aircraft Switch Assemblies, Battery Posts
Lubricant Type
Grease
Container Type
Tub
Min. Operating Temp.
-40°F
Maximum Operating Temperature
250 Degrees F
Dropping Point
360°F
Thickener Type
Lithium Complex
Color
Off-white
Series
DS-ES

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.