Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grease, 6 lb, Tub, Off-white

  • Mfr # L0220-005

  • Zoro # G901708927


product price: $456.48
/pk 4, $114.12/ea
Free Shipping & Returns

Key Features

Application
Wheel Bearings
Lubricant Type
Grease
Container Type
Tub
Size
6 lb
Min. Operating Temp.
0°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0220-005
Zoro #
G901708927
UPC #
89215722068
Country of Origin
United States

Dimensions

Size
6 lb

Details

Application
Wheel Bearings
Lubricant Type
Grease
Container Type
Tub
Min. Operating Temp.
0°F
Maximum Operating Temperature
400°F
Four-Ball Wear
0.55 mm
Timken OK Load
60 lb
Flash Point
500°F
Dropping Point
560°F
Thickener Type
Lithium Complex
Color
Off-white

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.