Shop LUBRIPLATE
See all product information
Create Account
Grease, Cartridge, 275 Degrees F Max Op Temp, Amber, 40 PK
- Mfr # L0341-098
- Zoro # G501708938
product price:Â
$
997.99
/pk of 40, $24.95/ea
Free Shipping & Returns
Key Features
Container Type
Cartridge
Color
Amber
Operating Temperature - Maximum
275 Degrees F
Operating Temperature - Minimum
10 Degrees F
Four-Ball Wear
0.44 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0341-098
- Zoro #
- G501708938
- UPC #
- 89215334100
- Country of Origin
- United States
- Item
- Grease
- Container Type
- Cartridge
- Color
- Amber
- Operating Temperature - Maximum
- 275 Degrees F
- Operating Temperature - Minimum
- 10 Degrees F
- Four-Ball Wear
- 0.44 mm
- Application
- Articulate Tub Barges, Rudder Shafts, Wire Rope
- Timken OK Load
- 40 lb
- Dropping Point
- 385°F
- Thickener
- Lithium 12 Hydroxy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.