Grease, Cartridge, Black, 10 PK
- Mfr # 293-L0190-098
- Zoro # G222450161
product price:Â
$
314.99
/pk of 10, $31.50/ea
Sold in multiples of 10Â pks for
$3,149.90
Free Shipping & Returns
Key Features
Container Type
Cartridge
Color
Black
Operating Temperature - Minimum
0 Degrees F
Flash Point
420 Degrees F
Application
Multi-Purpose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 293-L0190-098
- Zoro #
- G222450161
- UPC #
- 747925363314
- Country of Origin
- United States
Details
- Container Type
- Cartridge
- Color
- Black
- Operating Temperature - Minimum
- 0 Degrees F
- Flash Point
- 420 Degrees F
- Application
- Multi-Purpose
- Net Weight
- 1.1 lb
- Item
- Grease
Description
Power Hammer & Chisel Grease, 14-1/2 oz, Cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.