H-1/Food Grade, Calcium Sulphonate Synthetic Nlgi No 2, MultiPurp PK40

  • Mfr # L0305-098

  • Zoro # G700663274


product price:  $1,127.99
/pk 40, $28.20/ea
Free Shipping & Returns

Key Features

Container Type
Cartridge
Color
Tan
Maximum Operating Temperature
450 Degrees F
Minimum Operating Temperature
-45 Degrees F
NSF Rating
H1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L0305-098
Zoro #
G700663274
UPC #
89215330508
Country of Origin
United States

Details

Item
Grease
Container Type
Cartridge
Color
Tan
Maximum Operating Temperature
450 Degrees F
Minimum Operating Temperature
-45 Degrees F
NSF Rating
H1
Application
Multi-Purpose Food-Grade Applications
Series
Synxtreme FG

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.