
H-1/food grade heavy duty tacky grease for pellet processing mills PELLET MILL FG, 1/4 DRUM
Mfr # L0238-039
Zoro # G610760520
product price:Â $2,408.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Container Type
Drum
Color
White
Maximum Operating Temperature
388 Degrees F
Minimum Operating Temperature
10 Degrees F
NSF Rating
H1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
L0238-039
Zoro #
G610760520
UPC #
-
Country of Origin
United States
Details
Item
Grease
Container Type
Drum
Color
White
Maximum Operating Temperature
388 Degrees F
Minimum Operating Temperature
10 Degrees F
NSF Rating
H1
Application
Pellet Mill Processing Plants; Medium to Slow Speed Bearings, Open Gears and Hydrostatic Cooker Chains
Description
LUBRIPLATE PELLET MILL FG is a grease designed specifically for pellet mills processing animal feed or pet food. This high-performance grease is designed with the high viscosity base fluids and additives necessary to provide optimum lubrication in pellet
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.