Shop BOSTIK
See all product information
Create Account
Never Seez Black Moly Extreme Pressure Grease 16 oz. Flat Top Can
- Mfr # NSB-150
- Zoro # G710211151
product price:
$
72.35
/ea
Key Features
Container Capacity
16 oz
Color
Gray
Product Form
Paste
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NSB-150
- Zoro #
- G710211151
- UPC #
- 747224742100
- Country of Origin
- United States
- Container Capacity
- 16 oz
- Color
- Gray
- Product Form
- Paste
- Item
- Grease
Description
Never Seez Black Moly is an extreme-pressure anti-seize lubricant engineered for industrial applications requiring non-destructive assembly and disassembly where combinations of high loads, high temperatures and low speeds are encountered to reduce friction during the assembly of press-fit components. This multi-purpose grease is formulated with a high concentration of molybdenum disulfide to protect and lubricate metal parts in high friction, high pressure environments. Black Moly provides smooth break-in of new and rebuilt equipment and is ideal for use on machine tool parts, press fit assemblies, screw jacks, crushing mills, hot exhaust fans, adjusting screws and highly loaded bearing <500 RPM. *Never Seez Black Moly Withstands pressures to 500,000 psi and resists temperatures as high as 399° C.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.