H-1/food grade heavy duty tacky grease for pellet processing mills PELLET MILL FG, DRUM

  • Mfr # L0238-040

  • Zoro # G210760531


product price:  $8,773.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

NSF Rating
H1
Application
Pellet Mill Processing Plants; Medium to Slow Speed Bearings, Open Gears and Hydrostatic Cooker Chains
Container Type
Drum
Color
White
Maximum Operating Temperature
388 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L0238-040
Zoro #
G210760531
UPC #
-
Country of Origin
United States

Details

Item
Grease
NSF Rating
H1
Application
Pellet Mill Processing Plants; Medium to Slow Speed Bearings, Open Gears and Hydrostatic Cooker Chains
Container Type
Drum
Color
White
Maximum Operating Temperature
388 Degrees F
Minimum Operating Temperature
10 Degrees F

Description

LUBRIPLATE PELLET MILL FG is a grease designed specifically for pellet mills processing animal feed or pet food. This high-performance grease is designed with the high viscosity base fluids and additives necessary to provide optimum lubrication in pellet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.