
H-1/Food Grade, Iso-100 Fluid For Bearings And Chains
Mfr # L0736-060
Zoro # G700663342
product price: $363.99
/ea
Free Shipping & Returns
Key Features
Lubricant Application
Chains, Conveyors, Wire Ropes, Sight Feed Oilers
NSF Rating
H1
Container Size
5 gal
Lubricant Container
Pail
Lubricant Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L0736-060
Zoro #
G700663342
UPC #
89215573608
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Item
Oil
Lubricant Application
Chains, Conveyors, Wire Ropes, Sight Feed Oilers
NSF Rating
H1
Lubricant Container
Pail
Lubricant Color
Clear
Series
FP
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.