Shop LUBRIPLATE
See all product information
Create Account
H-1/food grade synthetic fluid for can seamer/closers, ISO-150 SSO-FG 220, 5 GAL PAIL
- Mfr # L0928-060
- Zoro # G910760534
product price:Â
$
539.99
/ea
Free Shipping & Returns
Key Features
Container Type
Pail
Container Size
5 gal
NSF Rating
H1
Application
Seaming/Canning Equipments
Series
SSO-FG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0928-060
- Zoro #
- G910760534
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 5 gal
Details
- Item
- Synthetic Fluid
- Container Type
- Pail
- NSF Rating
- H1
- Application
- Seaming/Canning Equipments
- Series
- SSO-FG
- Color
- Pale Yellow
Description
The LUBRIPLATE SSO-FG Series of products are premium, fully synthetic lubricants designed to be used in seaming/canning equipment and related applications.Engineered to meet the extreme requirements encountered in the food-processing industry such as wat
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.