H-1/Food Grade Tacky White Grease For Multi-Purpose Greasing PK40

  • Mfr # L0232-098

  • Zoro # G500663306


product price: $739.99
/pk 40, $18.50/ea
Free Shipping & Returns

Key Features

Lubricant Application
Multi-Purpose Food Grade Applications Under Severe Operating Conditions Such As Water, Steam, High-Temperature
NSF Rating
H1
Lubricant Container
Cartridge
Min. Operating Temp. Range
10°F
Max. Operating Temp. Range
400°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0232-098
Zoro #
G500663306
UPC #
89215323203
Country of Origin
United States

Details

Item
Grease
Lubricant Application
Multi-Purpose Food Grade Applications Under Severe Operating Conditions Such As Water, Steam, High-Temperature
NSF Rating
H1
Lubricant Container
Cartridge
Min. Operating Temp. Range
10°F
Max. Operating Temp. Range
400°F
Lubricant Color
White
Series
FGL

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.