H-1/Food Grade Usp Mineral Oil Fluid For Gear Boxes/ Recirc Systems

  • Mfr # L0886-060

  • Zoro # G000663332


product price:  $359.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
NSF Rating
H1
Container Size
5 gal
Application
Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling
Series
FMO-AW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L0886-060
Zoro #
G000663332
UPC #
89215588602
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Mineral Oil
Container Type
Pail
NSF Rating
H1
Application
Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling
Series
FMO-AW
Color
Colorless

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.