H-1/Food Grade Usp Mineral Oil Fluid, Iso-22
- Mfr # L0880-060
- Zoro # G400663321
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Container Type
Pail
Container Size
5 gal
Color
Colorless
NSF Rating
H1
Application
Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0880-060
- Zoro #
- G400663321
- UPC #
- 89215588008
- Country of Origin
- United States
Dimensions
- Container Size
- 5 gal
Details
- Item
- Mineral Oil
- Container Type
- Pail
- Color
- Colorless
- NSF Rating
- H1
- Application
- Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling
- Series
- FMO-AW
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.