H-1/Food Grade White Grease For Med-Highh Speed Apps, AersosolCan PK12

  • Mfr # L0231-063

  • Zoro # G600663350


product price:  $355.99
/pk 12, $29.67/ea
Free Shipping & Returns

Key Features

Lubricant Application
Multi-Purpose Food Grade Applications
NSF Rating
H1
Container Size
11 oz
Min. Operating Temp. Range
0°F
Max. Operating Temp. Range
360°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L0231-063
Zoro #
G600663350
UPC #
89215223107
Country of Origin
United States

Dimensions

Container Size
11 oz

Details

Item
Grease
Lubricant Application
Multi-Purpose Food Grade Applications
NSF Rating
H1
Min. Operating Temp. Range
0°F
Max. Operating Temp. Range
360°F
Lubricant Color
White
Series
FGL

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.