Shop LUBRIPLATE
See all product information
H1/food grade synthetic fluid, recommended for oven chains and industrial bearing and gear, 5 GAL
Mfr # L1073-060
Zoro # G210760517
product price:Â $515.99
/ea
Free Shipping & Returns
Key Features
Container Size
5 gal
NSF Rating
H1
Application
Oven Chains, High Temperature Bearing And Gear Applications
Series
SCL
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L1073-060
Zoro #
G210760517
UPC #
-
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Item
Synthetic Fluid
Container Type
Pail
NSF Rating
H1
Application
Oven Chains, High Temperature Bearing And Gear Applications
Series
SCL
Description
LUBRIPLATE SCL-H1/220 is a unique combination of synthetic fluids specifically designed for use on oven chains and other industrial bearing and gear applications in which high temperatures are encountered. The combination of an ashless additive system and
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.