Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty, Dark Pipe Threading Oil PK4

  • Mfr # L0587-057

  • Zoro # G900663289


product price: $196.09
/pk 4, $49.02/ea
Free Shipping & Returns

Key Features

Color
Dark Brown
Fluid Type
Oil
Viscosity
48 cSt (at 100°C); 225 SUS (at 100°F)
ISO Viscosity Grade
46
Flash Point
380°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0587-057
Zoro #
G900663289
UPC #
89215658718
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Color
Dark Brown
Fluid Type
Oil
Viscosity
48 cSt (at 100°C); 225 SUS (at 100°F)
ISO Viscosity Grade
46
Flash Point
380°F
Application
Cutting
Container Type
Jug
Series
Fiske

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.