Zoro Homepage

Heavy Duty, Tacky, Thick White Lithium PK40

  • Mfr # L0104-098

  • Zoro # G400663307


product price: $576.99
/pk 40, $14.42/ea
Free Shipping & Returns

Key Features

Lubricant Type
Grease
Container Type
Cartridge
Min. Operating Temp.
5°F
Maximum Operating Temperature
290 Degrees F
Timken OK Load
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0104-098
Zoro #
G400663307
UPC #
89215310401
Country of Origin
United States

Details

Lubricant Type
Grease
Container Type
Cartridge
Min. Operating Temp.
5°F
Maximum Operating Temperature
290 Degrees F
Timken OK Load
50 lb
Dropping Point
400°F
Thickener Type
Lithium 12 Hydroxy
Color
Beige
Series
1240
Lubricant Application
Bushing And Sleeve Type Bearings

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.