Htcl-Fg 220, 4/1 Gal, H-1/Food Grade Synthetic Ester For Oven Chains, Iso-220, PK4

  • Mfr # L0947-057

  • Zoro # G801865782


product price:  $752.99
/pk 4, $188.25/ea
Free Shipping & Returns

Key Features

Container Type
Jug
NSF Rating
H1
Container Size
1 gal
Application
Oven Chains in Food Manufacturing Operations
Series
HTCL-FG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L0947-057
Zoro #
G801865782
UPC #
89215694716
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Oil
Container Type
Jug
NSF Rating
H1
Application
Oven Chains in Food Manufacturing Operations
Series
HTCL-FG

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.