Hydraulic Oil, 12oz, Aerosol, Clear, PK12

  • Mfr # L0882-063

  • Zoro # G400663345


product price: $372.99
/pk 12, $31.08/ea
Free Shipping & Returns

Key Features

Lubricant Application
Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling
NSF Rating
H1
Container Size
12 oz
Lubricant Color
Colorless
Series
FMO 350AW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0882-063
Zoro #
G400663345
UPC #
089215288205
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
Hydraulic Oil
Lubricant Application
Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling
NSF Rating
H1
Lubricant Color
Colorless
Series
FMO 350AW
Application
Air Line Lubricators, Chains, Gearboxes, General Oiling, Hydraulics
Standards
ISO-68
Color
Clear
Maximum Operating Temperature
515 Degrees F
Zinc-Free
Yes
Container Type
Aerosol Can
SAE Viscosity Grade
20W
Four-Ball Wear
0.36 mm
Flash Point
480 Degrees F
ISO Viscosity Grade
68
Environmentally Acceptable Lubricant
No
Product Type
Hydraulic Oil
Base Oil
Mineral

Description

Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.