Hydraulic Oil Ho-0, Drum, Iso-32 R&O, Aw Heavy Duty Hydraulic Fluid

  • Mfr # L0760-062

  • Zoro # G701865486


product price:  $2,009.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Lubricant Type
Oil
ISO Viscosity Grade
32
Flash Point
425°F
Pour Point
-35°F
Series
HO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0760-062
Zoro #
G701865486
UPC #
89215476015
Country of Origin
United States

Details

Lubricant Type
Oil
ISO Viscosity Grade
32
Container Type
Drum
Flash Point
425°F
Pour Point
-35°F
Series
HO
SAE Grade
10
Application
Hydraulic Applications, Air Compressors, Turbines, Gear Cases and General Lubrication

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.